Shop All Sockets
Craftsman
Sockets, 19 mm S x 3/8" Drive S Metric 6
Mfr # CMMT44436
Zoro # G204078857
product price: $6.59
/ea
Not eligible for select promotions
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 6-point
- Finish Polished Chrome
- Socket Sizes 19 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Socket Sizes | 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6-point |
Finish | Polished Chrome |
Measurement Type | Metric |
Item | Sockets, 19 mm S x 3/8" Drive S Metric 6 |
Number of Pieces | 1 |
Description
Sockets, 19 mm S x 3/8 In. Drive S Metric 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- KO-KEN Socket 10mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-10)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- CRAFTSMAN Sockets, 1/4" Drive 1/4" 6 Point SAE Dee (CMMT43573)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" Spark Plug Sock (CMMT43324)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- TEKTON 3/4 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD33024)
- Craftsman Sockets & Ratchets