Shop All Sockets
Craftsman
Sockets, 16mm 72 Tooth 12 Point Metric R
Mfr # CMMT39238
Zoro # G704078814
product price: $21.99
/ea
Not eligible for select promotions
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 mm
- Finish Full Polish Chrome
- Includes 16mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 mm |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 16mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}} |
Item | Sockets, 16mm 72 Tooth 12 Point Metric R |
Measurement Type | Metric |
Number of Pieces | 1 |
Description
Sockets, 16mm 72 Tooth 12 Point Metric R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211PF)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450231)
- ALLSOURCE Pressure Regulator (4150009)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- CRAFTSMAN Sockets, 3/4" S X 1/2" drive S SAE 6 Poi (CMMT45935)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- DYNAMIC Tools 1/2" Drive 12 Point SAE, 1/2" Deep Length, Chrome Finish Socket (D015616)
- Craftsman Sockets