Shop All Sockets
Craftsman
Sockets, 16-pc 3/4" Drive Mechanics Tool
Mfr # CMMT12036
Zoro # G403927345
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Finish Full Polish
- Includes 3/4-in. Drive Sockets SAE - 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. , 1-3/8-in. , 1-7/16-in. , 1-1/2-in. , 1-5/8-in. , 1-11/16-in. , 1-3/4-in. , 1-7/8-in. {{14}}, 3/4-in. Ratchet {{1}}, 3/4-in. Drive Ext Bar - 8-in. {{1}}
- Point Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Point Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Includes | 3/4-in. Drive Sockets SAE - 7/8-in. , 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. , 1-3/8-in. , 1-7/16-in. , 1-1/2-in. , 1-5/8-in. , 1-11/16-in. , 1-3/4-in. , 1-7/8-in. {{14}}, 3/4-in. Ratchet {{1}}, 3/4-in. Drive Ext Bar - 8-in. {{1}} |
Measurement Type | SAE |
Item | Sockets, 16-pc 3/4" Drive Mechanics Tool |
Number of Pieces | 16 |
Description
Sockets, 16-pc 3/4 In. Drive Mechanics Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/4" 12 Point SAE (CMMT47785)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- CRAFTSMAN Sockets, 19 mm S x 3/8" Drive S Metric 6 (CMMT44436)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Shallow (CMMT43504)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YV08)
- Craftsman Sockets & Ratchets