Shop All Bit Sockets
Craftsman
Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive
Mfr # CMMT42684
Zoro # G204180666
product price: $4.69
/ea
Not eligible for select promotions
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx
- Finish Full Polish Chrome
- Includes 1/4-in. Drive T8 Torx Bit Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42684
- Zoro # G204180666
- UPC # 885911586580
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Full Polish Chrome |
Item | Sockets, 1/4" Drive T8 Torx Bit Socket |
Includes | 1/4-in. Drive T8 Torx Bit Socket {{1}} |
Description
Sockets, 1/4 In. Drive T8 Torx Bit Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- BON TOOL Bon 82-481 Concrete Thermometer In Plastic Case (82-481)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- CRESCENT #2 x 2" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB2PH2-25)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- CRAFTSMAN Sockets, 3/8" Drive T50 Torx Bit Socket, Torx 3/8" Drive (CMMT42667)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- CRAFTSMAN Sockets, 6-pc Metric Hex Bit Socket, Metric 3/8" Drive (CMMT34448)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L (J54415/16)
- Craftsman Bit Sockets