Shop All Sockets
Craftsman
Sockets, 1/4" Drive 9/32" 6 Point SAE De
Mfr # CMMT43574
Zoro # G004078927
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 9/32-in. 6 Point SAE Deep Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 9/32-in. 6 Point SAE Deep Socket {{1}} |
Item | Sockets, 1/4" Drive 9/32" 6 Point SAE De |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 9/32 In. 6 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- CRAFTSMAN Sockets, 3/8" S x 3/8" Drive S SAE 12 Po (CMMT44331)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- CENTURY DRILL & TOOL Century Drill & Tool CY17905 Stubby Hex Shank Drill - 5 Piece (CY17905)
- Craftsman Sockets