Shop All Sockets
Craftsman
Sockets, 1/4" Drive 9/16" 6 Point SAE Sh
Mfr # CMMT43480
Zoro # G904104559
product price: $3.85
/ea
Not eligible for select promotions
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 9/16-in. 6 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 9/16-in. 6 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/4" Drive 9/16" 6 Point SAE Sh |
Measurement Type | SAE |
Description
Sockets, 1/4 In. Drive 9/16 In. 6 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- CRAFTSMAN Sockets, 9/16" S X 1/2" drive S SAE 6 Po (CMMT45932)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- Craftsman Sockets & Ratchets