Shop All Sockets
Craftsman
Sockets, 1/4" Drive 9/16" 6 Point SAE De
Mfr # CMMT43587
Zoro # G704078975
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 9/16-in. 6 Point SAE Deep Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 9/16-in. 6 Point SAE Deep Socket {{1}} |
Item | Sockets, 1/4" Drive 9/16" 6 Point SAE De |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 9/16 In. 6 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208HF)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- BOSCH Crown Stops (MS1233)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2110-P2)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- CRAFTSMAN Sockets, 3/8" Drive 7/32" Flathead Screw (CMMT42651)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- Craftsman Sockets & Ratchets