Shop All Sockets
Craftsman
Sockets, 1/4" Drive 8mm 6 Point Shallow
Mfr # CMMT43504
Zoro # G504104829
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 8mm 6 Point Shallow Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 8mm 6 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 1/4" Drive 8mm 6 Point Shallow |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 8mm 6 Point Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- PROTO 3/8" Drive Hex Bit Set, Metric, 7 pcs (J4990-SMA)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- Craftsman Sockets