Shop All Sockets
Craftsman
Sockets, 1/4" Drive 4.5mm 6 Point Deep S
Mfr # CMMT99101
Zoro # G104078827
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 4.5mm 6 Point Deep Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 4.5mm 6 Point Deep Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 1/4" Drive 4.5mm 6 Point Deep S |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 4.5mm 6 Point Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (94280D2B113370)
- STAR ASIA 3-Pc 1/4 Dr Finger Grip Driv (11218)
- RIDGID Ring, Slip Asm Regular System (71537)
- CRAFTSMAN Sockets, 3/8" Drive 10mm 6 Point Deep So (CMMT44426)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Shallow (CMMT13005)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Metric 3/8" Dr 6-point 19mm Deep Socket (CMMT44336)
- KO-KEN Spark Plug Socket 18mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-18)
- Craftsman Sockets