Shop All Sockets
Craftsman
Sockets, 1/4" Drive 3/16" 6 Point SAE De
Mfr # CMMT43571
Zoro # G104078933
product price: $5.35
/ea
Not eligible for select promotions
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 3/16-in. 6 Point SAE Deep Socket {{1}}
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 3/16-in. 6 Point SAE Deep Socket {{1}} |
Measurement Type | SAE |
Item | Sockets, 1/4" Drive 3/16" 6 Point SAE De |
Number of Pieces | 1 |
Description
Sockets, 1/4 In. Drive 3/16 In. 6 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Deep Depth, Black Oxide (J7329M)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- TEKTON 3/8 Inch Drive Impact Universal Joint (SIA12102)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE De (CMMT43574)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- Craftsman Sockets