Shop All Sockets
Craftsman
Sockets, 1/4" Drive 1/4" 6 Point SAE Dee
Mfr # CMMT43573
Zoro # G304104982
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 1/4-in. 6 Point SAE Deep Socket {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 1/4-in. 6 Point SAE Deep Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/4" Drive 1/4" 6 Point SAE Dee |
Measurement Type | SAE |
Description
Sockets, 1/4 In. Drive 1/4 In. 6 Point SAE Dee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- WESTWARD Painters Tool, Stiff, 2-1/2", Brass (13A707)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- Craftsman Sockets