Shop All Sockets
Craftsman
Sockets, 1/4" Drive 11mm 6 Point Deep So
Mfr # CMMT44408
Zoro # G504105086
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 11mm 6 Point Deep Socket {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 11mm 6 Point Deep Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/4" Drive 11mm 6 Point Deep So |
Measurement Type | Metric |
Description
Sockets, 1/4 In. Drive 11mm 6 Point Deep So
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/16)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- CRAFTSMAN Sockets, 15/16" 72 Tooth 12 Point SAE Ra (CMMT38961)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- URREA 1/2" drive spline short socket #30 (5430SPL)
- Craftsman Sockets