Shop All Sockets
Craftsman
Sockets, 1/4" Drive 11/32" 6 Point SAE S
Mfr # CMMT43496
Zoro # G404078848
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive 11/32-in. 6 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive 11/32-in. 6 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Sockets, 1/4" Drive 11/32" 6 Point SAE S |
Description
Sockets, 1/4 In. Drive 11/32 In. 6 Point SAE S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99400)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive SAE 6 Point De (CMMT12050)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Socket (SHD12115)
- Craftsman Sockets