Shop All Sockets
Craftsman
Sockets, 1/2" Drive 7/8" 12 Point SAE Sh
Mfr # CMMT47512
Zoro # G904105105
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 7/8-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 7/8-in. 12 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 7/8" 12 Point SAE Sh |
Description
Sockets, 1/2 In. Drive 7/8 In. 12 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- TEKTON Combination Wrench Set, 19-Piece (6-24 mm) (WCB90205)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE De (CMMT47521)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5738)
- Craftsman Sockets & Ratchets