Shop All Sockets
Craftsman
Sockets, 1/2" Drive 7/8" 12 Point SAE De
Mfr # CMMT47528
Zoro # G104078902
product price: $11.35
/ea
Not eligible for select promotions
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 7/8-in. 12 Point SAE Deep Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 7/8-in. 12 Point SAE Deep Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 7/8" 12 Point SAE De |
Measurement Type | SAE |
Description
Sockets, 1/2 In. Drive 7/8 In. 12 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- ECLIPSE Pin Vise 1.4-3.1mm/0.055-0.122" (123)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" 12 Point SAE Sh (CMMT47505)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- KO-KEN Socket 1.7/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.7/16)
- Craftsman Sockets & Ratchets