Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 7/16" SAE Deep Impac
Mfr # CMMT15996
Zoro # G504104782
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 7/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT15996
- Zoro # G504104782
- UPC # 885911589291
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 7/16" SAE Deep Impac |
Includes | 1/2-in. Drive 7/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 7/16 In. SAE Deep Impac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- PROTO Safety Wire Twister Pliers, 9 in. L (J197)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Impact S (CMMT15864)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/4 inch (653202 2.1/4)
- Craftsman Impact Sockets