Shop All Sockets
Craftsman
Sockets, 1/2" Drive 5/8" 12 Point SAE Sh
Mfr # CMMT47505
Zoro # G804105038
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 5/8-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 5/8-in. 12 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 5/8" 12 Point SAE Sh |
Description
Sockets, 1/2 In. Drive 5/8 In. 12 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99402)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/4" 12 Point SAE (CMMT47785)
- CRAFTSMAN Sockets, 3/4" Drive 24 Tooth Pear Head (CMMT13015)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- Craftsman Sockets