Shop All Socket Extensions
Craftsman
Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome
Mfr # CMMT13028
Zoro # G804104994
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Fractional & Metric
- Finish Full Polish Chrome
- Includes CMMT13028 1/2-in. DRIVE 5-in. WOBBLE EXTENSION BAR {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT13028
- Zoro # G804104994
- UPC # 885911589680
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Item | Sockets, 1/2" Drive 5" Wobble Extension |
Includes | CMMT13028 1/2-in. DRIVE 5-in. WOBBLE EXTENSION BAR {{1}} |
Description
Sockets, 1/2 In. Drive 5 In. Wobble Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- DRILL AMERICA m33x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB33X3.5)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- POWERBUILT 3Pc 1/2" Drive Extension Set (640846)
- Craftsman Sockets & Ratchets