Shop All Sockets
Craftsman
Sockets, 1/2" Drive 36mm 12 Point Shallo
Mfr # CMMT44248
Zoro # G304078849
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 36mm 12 Point Shallow Socket {{1}}
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 36mm 12 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 36mm 12 Point Shallo |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 36mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee (CMMT23144)
- CRAFTSMAN Sockets, 3/4" Drive 24 Tooth Pear Head (CMMT13015)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE De (CMMT47521)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5416M-TT)
- Craftsman Sockets & Ratchets