Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 3/4" SAE Deep Impact
Mfr # CMMT16061
Zoro # G504104485
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 3/4-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16061
- Zoro # G504104485
- UPC # 885911589345
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 3/4" SAE Deep Impact |
Includes | 1/2-in. Drive 3/4-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 3/4 In. SAE Deep Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- HHIP 5/8" JT3 Drill Chuck With R8 Arbor (9999-0020)
- VIM PRODUCTS 3-Piece Flexible Stainless Steel Putty Knife Set (SS7100)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- CRAFTSMAN Sockets, 3/8" Drive 21mm Impact Shallow (CMMT13011)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S (CMMT15845)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- Craftsman Impact Sockets