Shop All Sockets
Craftsman
Sockets, 1/2" Drive 3/4" 12 Point SAE Sh
Mfr # CMMT47508
Zoro # G804105021
product price: $8.39
/ea
Not eligible for select promotions
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 3/4-in. 12 Point SAE Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 3/4-in. 12 Point SAE Shallow Socket {{1}} |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 3/4" 12 Point SAE Sh |
Measurement Type | SAE |
Description
Sockets, 1/2 In. Drive 3/4 In. 12 Point SAE Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Dial Protractor (1031-2010)
- BIG HORN Dust Control Dual Port Kit (11404)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Dee (CMMT23144)
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- CRAFTSMAN Sockets, 1/2" Drive 25mm 12 Point Shallo (CMMT44269)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE Sh (CMMT43000)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 5 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W (UGHTRS213C)
- Craftsman Sockets