Shop All Sockets
Craftsman
Sockets, 1/2" Drive 32mm 12 Point Shallo
Mfr # CMMT44245
Zoro # G904104849
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 32mm 12 Point Shallow Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 32mm 12 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 32mm 12 Point Shallo |
Description
Sockets, 1/2 In. Drive 32mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 6Mm Hex Bit Socket (640556)
- BON TOOL Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-356)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- CRAFTSMAN Sockets, 15/16" 72 Tooth 12 Point SAE Ra (CMMT38961)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 24mm (14724)
- Craftsman Sockets