Shop All Sockets
Craftsman
Sockets, 1/2" Drive 28mm 12 Point Shallo
Mfr # CMMT44276
Zoro # G304078900
product price: $6.85
/ea
Not eligible for select promotions
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 28mm 12 Point Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 28mm 12 Point Shallow Socket {{1}} |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 28mm 12 Point Shallo |
Description
Sockets, 1/2 In. Drive 28mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 21 Oz Curved Handle Framing Hammer (BJ21FM) (15101)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.5A51)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43336)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- CRAFTSMAN Metric 3/8" Dr 6-point 19mm Deep Socket (CMMT44336)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- Craftsman Sockets