Shop All Sockets
Craftsman
Sockets, 1/2" Drive 25mm Metric Deep Soc
Mfr # CMMT13010
Zoro # G504104959
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Black Oxide
- Includes CMMT13010 1/2-in. DRIVE 25MM METRIC DEEP SOCKET {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Includes | CMMT13010 1/2-in. DRIVE 25MM METRIC DEEP SOCKET {{1}} |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 25mm Metric Deep Soc |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 25mm Metric Deep Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- PFERD 6" Round File - Swiss Pattern, Cut 0 (12790)
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Shallo (CMMT44249)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4620)
- Craftsman Sockets