Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 24mm Metric Deep Imp
Mfr # CMMT16086
Zoro # G104180636
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 24mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT16086
- Zoro # G104180636
- UPC # 885911589536
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 24mm Metric Deep Imp |
Includes | 1/2-in. Drive 24mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 24mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- MIRKA Hand Block Kit, 3x9", Grip 55H, W/Hose (HB-39KIT)
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- KO-KEN Socket 13mm 6 Point 80mm 1/2 Sq. Drive (14300M-13)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Deep Impact (CMMT15997)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Impact Shallo (CMMT15858)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7017M)
- Craftsman Impact Sockets