Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 22mm Metric Impact S
Mfr # CMMT15869
Zoro # G404105018
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 22mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15869
- Zoro # G404105018
- UPC # 885911589277
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 22mm Metric Impact S |
Includes | 1/2-in. Drive 22mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 22mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- KYOCERA Triangle Turning Insert, Triangle, 3, TPMR, 1, Carbide (TPMR321 CA525)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99906-13-02)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Impact Shallo (CMMT15858)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Impact S (CMMT15870)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- Craftsman Impact Sockets