Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 21mm Metric Impact S
Mfr # CMMT15868
Zoro # G404104936
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 21mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15868
- Zoro # G404104936
- UPC # 885911589260
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 21mm Metric Impact S |
Includes | 1/2-in. Drive 21mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 21mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- SURTEK Combination flat wrench 1" (100182)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Deep Impac (CMMT15895)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- CRAFTSMAN 1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide (CMMT16548)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- Craftsman Sockets & Ratchets