Shop All Sockets
Craftsman
Sockets, 1/2" Drive 21mm 12 Point Shallo
Mfr # CMMT44249
Zoro # G704078821
product price: $5.65
/ea
Not eligible for select promotions
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 21mm 12 Point Shallow Socket {{1}}
- Number of Pieces 1
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 21mm 12 Point Shallow Socket {{1}} |
Item | Sockets, 1/2" Drive 21mm 12 Point Shallo |
Number of Pieces | 1 |
Measurement Type | Metric |
Description
Sockets, 1/2 In. Drive 21mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- URREA Dead blow impact sledge hammer 6Lb (1436DB)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- CRAFTSMAN Socket Set, 3/8" Drive, Chrome, SAE, 11 pcs. (CMMT12044)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE Sh (CMMT47508)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- Craftsman Sockets