Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 18mm Metric Impact S
Mfr # CMMT15866
Zoro # G104104939
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 18mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT15866
- Zoro # G104104939
- UPC # 885911589246
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 18mm Metric Impact S |
Includes | 1/2-in. Drive 18mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 18mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- SURTEK 8 Linoleum Knife With Wooden Handle (120125)
- PERFORMANCE TOOL 4-Pc Socket Adapter Set, W30934 (W30934)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Deep Impact (CMMT15894)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Deep Impac (CMMT15895)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- Craftsman Impact Sockets