Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 18mm Metric Deep Imp
Mfr # CMMT16079
Zoro # G604180655
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 18mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16079
- Zoro # G604180655
- UPC # 885911589482
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 18mm Metric Deep Imp |
Includes | 1/2-in. Drive 18mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 18mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- HYDE Stiff Pro Project Brass Putty Knife, 2" W (06321)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- CRAFTSMAN 1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide (CMMT16548)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- Craftsman Sockets & Ratchets