Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 17mm Metric Impact S
Mfr # CMMT15865
Zoro # G704105022
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 17mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15865
- Zoro # G704105022
- UPC # 885911589239
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 17mm Metric Impact S |
Includes | 1/2-in. Drive 17mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 17mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- MILWAUKEE TOOL 4-3/8" Recessed Light Hole Saw (49-56-0300)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Impact S (CMMT15846)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Deep Impac (CMMT15893)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- Craftsman Sockets & Ratchets