Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 17mm Metric Deep Imp
Mfr # CMMT16078
Zoro # G504180649
product price: $8.99
/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 17mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16078
- Zoro # G504180649
- UPC # 885911589475
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 17mm Metric Deep Imp |
Includes | 1/2-in. Drive 17mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 17mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-041)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/32 (44022)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Deep Imp (CMMT16077)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 8 pt Deep Depth, Black Oxide (J7326S)
- Craftsman Sockets & Ratchets