Shop All Sockets
Craftsman
Sockets, 1/2" Drive 17mm 12 Point Shallo
Mfr # CMMT44237
Zoro # G004104831
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 17mm 12 Point Shallow Socket {{1}}
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 17mm 12 Point Shallow Socket {{1}} |
Item | Sockets, 1/2" Drive 17mm 12 Point Shallo |
Measurement Type | Metric |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 17mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- CRAFTSMAN Breaker Bar, 1/2" Drive 15" Breaker Bar (CMMT44201)
- CRAFTSMAN Sockets, 10 mm S x 3/8" Drive S Metric 1 (CMMT44302)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3mm 6 pt. Metric Socket, 6 Points (44326)
- Craftsman Sockets & Ratchets