Shop All Sockets
Craftsman
Sockets, 1/2" Drive 17mm 12 Point Deep S
Mfr # CMMT44445
Zoro # G204078833
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 17mm 12 Point Deep Socket {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 17mm 12 Point Deep Socket {{1}} |
Item | Sockets, 1/2" Drive 17mm 12 Point Deep S |
Number of Pieces | 1 |
Measurement Type | Metric |
Description
Sockets, 1/2 In. Drive 17mm 12 Point Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/32 " L.55 mm (01450006)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- CRAFTSMAN Sockets, 9/16" S X 1/2" drive S SAE 6 Po (CMMT45932)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- Craftsman Sockets & Ratchets