Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 16mm Metric Deep Imp
Mfr # CMMT16077
Zoro # G204180642
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 16mm Metric Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16077
- Zoro # G204180642
- UPC # 885911589468
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 16mm Metric Deep Imp |
Includes | 1/2-in. Drive 16mm Metric Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 16mm Metric Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD Metric Plain Hex Key, 14 mm Tip Size, 5 7/16 in Long, 14 mm Short (54TU74)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Deep Impa (CMMT15897)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- Craftsman Impact Sockets