Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 15mm Metric Impact S
Mfr # CMMT15863
Zoro # G404104882
product price: $6.49
/ea
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Includes 1/2-in. Drive 15mm Metric Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15863
- Zoro # G404104882
- UPC # 885911589215
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Item | Sockets, 1/2" Drive 15mm Metric Impact S |
Includes | 1/2-in. Drive 15mm Metric Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 15mm Metric Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Steel (37001O3L)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- PROTO 1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J7326H)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" SAE Impact Shal (CMMT15848)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Impact S (CMMT15862)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- URREA 3/8" drive, 6-point short impact socket 3/8" (7212H)
- Craftsman Sockets & Ratchets