Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 15/16" SAE Impact Sh
Mfr # CMMT15857
Zoro # G904180669
product price: $6.99
/ea
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 15/16-in. SAE Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15857
- Zoro # G904180669
- UPC # 885911589130
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 15/16" SAE Impact Sh |
Includes | 1/2-in. Drive 15/16-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 15/16 In. SAE Impact Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- JONARD TOOLS 6 7/8 in Crimper Longer Style F-Connectors (CTF-200)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Impact S (CMMT15862)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Impact S (CMMT15870)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Deep Impact (CMMT15894)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" SAE Impact Shal (CMMT15848)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3092R)
- Craftsman Sockets & Ratchets