Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 15/16" SAE Deep Impa
Mfr # CMMT15983
Zoro # G804180684
Not eligible for select promotions
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 15/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT15983
- Zoro # G804180684
- UPC # 885911589376
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 15/16" SAE Deep Impa |
Includes | 1/2-in. Drive 15/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 15/16 In. SAE Deep Impa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- TITAN Dead Blow Hammer, 8 oz. (63008)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Deep Impa (CMMT15897)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Deep Imp (CMMT15901)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- SUNEX 1" Drive Impact Socket 6 (5120)
- Craftsman Impact Sockets