Shop All Sockets
Craftsman
Sockets, 1/2" Drive 13mm 12 Point Shallo
Mfr # CMMT44234
Zoro # G604180679
product price: $4.29
/ea
Not eligible for select promotions
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 13mm 12 Point Shallow Socket {{1}}
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 13mm 12 Point Shallow Socket {{1}} |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Sockets, 1/2" Drive 13mm 12 Point Shallo |
Description
Sockets, 1/2 In. Drive 13mm 12 Point Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- MAYHEW Inspection/Retrieval Kit, 6 Pc (17715)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 1-3/8 (35017)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE De (CMMT43574)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- CRAFTSMAN Sockets, 1/2" Drive 16mm 12 Point Shallo (CMMT44266)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- KO-KEN Extension Socket 14mm 6 Point 150mm 1/2 Sq. Drive (14145M.150-14)
- Craftsman Sockets