Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 1/2" SAE Impact Shal
Mfr # CMMT15850
Zoro # G604104903
product price: $5.99
/ea
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 1/2-in. SAE Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15850
- Zoro # G604104903
- UPC # 885911589062
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 1/2" SAE Impact Shal |
Includes | 1/2-in. Drive 1/2-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 1/2 In. SAE Impact Shal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Impact Shallo (CMMT15858)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- Craftsman Sockets & Ratchets