Shop All Sockets
Craftsman
Sockets, 1/2" Drive 12 Point 24mm Deep S
Mfr # CMMT12086
Zoro # G604078976
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Dr 12 Point 24mm Deep Socket {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Dr 12 Point 24mm Deep Socket {{1}} |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 12 Point 24mm Deep S |
Description
Sockets, 1/2 In. Drive 12 Point 24mm Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- CRAFTSMAN Sockets, 1/2" Drive 25mm 12 Point Shallo (CMMT44269)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" Spark Plug Sock (CMMT43340)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- WHEELER-REX 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (979)
- Craftsman Sockets & Ratchets