Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 11/16" SAE Deep Impa
Mfr # CMMT16060
Zoro # G804180639
product price: $5.59
/ea
Not eligible for select promotions
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 11/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16060
- Zoro # G804180639
- UPC # 885911589338
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 11/16" SAE Deep Impa |
Includes | 1/2-in. Drive 11/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 11/16 In. SAE Deep Impa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Mini Nut, ER11 (23111)
- OTC Tire Bead Seater (5713)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- DREMEL Diamond Point Set 7103/7144 (7150)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- CRAFTSMAN Sockets, 3/8" Drive 21mm Impact Shallow (CMMT13011)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- Craftsman Impact Sockets