Shop All Sockets
Craftsman
Sockets, 1/2" Drive 11/16" 12 Point SAE
Mfr # CMMT47507
Zoro # G904180676
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 11/16-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 11/16-in. 12 Point SAE Shallow Socket {{1}} |
Measurement Type | SAE |
Item | Sockets, 1/2" Drive 11/16" 12 Point SAE |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 11/16 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- CRAFTSMAN Sockets, 1/4" Drive 5/32" 6 Point SAE Sh (CMMT43481)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9069)
- Craftsman Sockets & Ratchets