Shop All Sockets
Craftsman
Sockets, 1/2" Drive 10mm Metric Shallow
Mfr # CMMT13005
Zoro # G204078932
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Black Oxide
- Includes CMMT13005 1/2-in. DRIVE 10MM METRIC SHALLOW SOCKET {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Includes | CMMT13005 1/2-in. DRIVE 10MM METRIC SHALLOW SOCKET {{1}} |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Sockets, 1/2" Drive 10mm Metric Shallow |
Description
Sockets, 1/2 In. Drive 10mm Metric Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03480)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47527)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- Craftsman Sockets