Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 1" SAE Impact Shallo
Mfr # CMMT15858
Zoro # G104095985
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 1-in. SAE Impact Shallow Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT15858
- Zoro # G104095985
- UPC # 885911589147
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 1" SAE Impact Shallo |
Includes | 1/2-in. Drive 1-in. SAE Impact Shallow Socket {{1}} |
Description
Sockets, 1/2 In. Drive 1 In. SAE Impact Shallo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- DIABLO Hole Saw 2" (DHS2000)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/4, 1/4 in. Drive (SHB00202)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Impact Sh (CMMT15855)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Impact S (CMMT15846)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Deep Impact (CMMT15997)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- Craftsman Impact Sockets