Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 1-3/16" SAE Impact S
Mfr # CMMT13004
Zoro # G004095993
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Includes CMMT13004 1/2-in. DRIVE 1- 3/16-in. SAE IMPACT SHALLOW SOCKET {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT13004
- Zoro # G004095993
- UPC # 885911584388
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 1-3/16" SAE Impact S |
Includes | CMMT13004 1/2-in. DRIVE 1- 3/16-in. SAE IMPACT SHALLOW SOCKET {{1}} |
Description
Sockets, 1/2 In. Drive 1-3/16 In. SAE Impact S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 4mm Wide Slot, PK 10 (BS104-10PK)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Impact S (CMMT15862)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- Craftsman Impact Sockets