Shop All Sockets
Craftsman
Sockets, 1/2" Drive 1-1/2" 12 Point SAE
Mfr # CMMT47518
Zoro # G204105140
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 1-1/2-in. 12 Point SAE Shallow Socket {{1}}
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 1-1/2-in. 12 Point SAE Shallow Socket {{1}} |
Item | Sockets, 1/2" Drive 1-1/2" 12 Point SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Sockets, 1/2 In. Drive 1-1/2 In. 12 Point SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- JOKARI Uni-Plus for Round Cables 8-13mm (30400)
- CRAFTSMAN Metric 3/8" Dr 6-point 19mm Deep Socket (CMMT44336)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41207)
- Craftsman Sockets & Ratchets