Shop All Impact Sockets
Craftsman
Sockets, 1/2" Drive 1-1/16" SAE Deep Imp
Mfr # CMMT15985
Zoro # G304105095
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Includes 1/2-in. Drive 1-1/16-in. SAE Deep Impact Socket {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT15985
- Zoro # G304105095
- UPC # 885911589390
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Item | Sockets, 1/2" Drive 1-1/16" SAE Deep Imp |
Includes | 1/2-in. Drive 1-1/16-in. SAE Deep Impact Socket {{1}} |
Description
Sockets, 1/2 In. Drive 1-1/16 In. SAE Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- CRESCENT LUFKIN 1/2" x 3m/10' Mezurall® Chrome Case SAE/Metric Yellow Clad Power Return Tape Measure (W9210ME)
- DIABLO M2 Steel Step Drill Bit Set Hex Shank 3 pc (DSDS003)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- Craftsman Impact Sockets