Shop All Sockets
Craftsman
Sockets, 11-pc 1/4" Drive Metric 6 Point
Mfr # CMMT12041
Zoro # G803866763
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Finish Full Polish Chrome
- Includes 1/4-in. Drive Shallow 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{11}}
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/4-in. Drive Shallow 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM {{11}} |
Number of Pieces | 11 |
Item | Sockets, 11-pc 1/4" Drive Metric 6 Point |
Description
Sockets, 11-pc 1/4 In. Drive Metric 6 Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06-11')
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Shallow (CMMT13005)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE S (CMMT47501)
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" 12 Point SAE (CMMT47515)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE Sh (CMMT47500)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- Craftsman Sockets & Ratchets