Shop All Socket Extensions
Craftsman
Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome
Mfr # CMMT44286
Zoro # G004104947
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric Fractional & Metric
- Overall Length 7 1/4 in
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44286
- Zoro # G004104947
- UPC # 885911588065
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 7 1/4 in |
Input Drive Size | 3/8 in |
Output Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Full Polish Chrome |
Item | Socket Extension |
Includes | 3/8-in. Drive 6-in. Wobble Extension Bar {{1}} |
Material | Steel |
Standards | ASME |
Socket Extension Type | Wobble |
Number of Pieces | 1 |
Description
Product details about the CRAFTSMAN - CMMT44286 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44286 Socket Extension is a robust tool with an output drive size and input drive size of 3/8 inches. Its overall length measures at 7 1/4 inches, making it suitable for tasks that require extended reach. This socket extension can accommodate both fractional and metric sizes, providing versatility in various applications.
Crafted from durable steel, this socket extension is built to withstand rigorous use. It meets the ASME standards which speaks volumes about its quality and reliability. The full polish chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion.
This product includes a single piece: a 3/8-in Drive 6-in Wobble Extension Bar {{1}}. The wobble type design allows some degree of flexibility during usage, enhancing maneuverability in tight spaces. As such, this socket extension is designed to be compatible with any task that requires a drive size of 3/8".
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44286 Socket Extension is a robust tool with an output drive size and input drive size of 3/8 inches. Its overall length measures at 7 1/4 inches, making it suitable for tasks that require extended reach. This socket extension can accommodate both fractional and metric sizes, providing versatility in various applications.
Crafted from durable steel, this socket extension is built to withstand rigorous use. It meets the ASME standards which speaks volumes about its quality and reliability. The full polish chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion.
This product includes a single piece: a 3/8-in Drive 6-in Wobble Extension Bar {{1}}. The wobble type design allows some degree of flexibility during usage, enhancing maneuverability in tight spaces. As such, this socket extension is designed to be compatible with any task that requires a drive size of 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS516)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- Craftsman Sockets & Ratchets